Brady
Portable Lockout Kit, Filled, Electrical, 6
Mfr # LK432E
Zoro # G0242575
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Application Electrical Lockout
- Includes (1) 1.5 in Steel Lockout Hasp (49255), (1) Label for Lockout Box, (1) Lockout Safety Card, (1) Lockout Tag with Ties, (1) No-Hole Circuit Breaker Lockout (45308), (1) Nylon Lockout Padlock 1.5 in Shackle KD Black (99580), (1) Plastic Lockout Box (45484)
- Number of Components 6
- Standards OSHA
- Key Type Keyed Different
Explore More Products
- BRADY Portable LockoutKit, Electrical/Valve, 150 LK043E
- BRADY Portable Lockout Kit, Gray, Valve Lockout LKXV
- BRADY 12-Lock Lockout Station Polypropylene Unfilled 170397
- BRADY Lockout Tagout Station with Locking Handle LC977A
- BRADY Lockout Station, Filled, Valve, 17 In W 105937
- BRADY Lockout Station, Unfilled, 30 In H 50993
- BRADY Lockout Station, 3.5" D, 16" H, 14" W 153682
- BRADY Brady® Personal Basic Lockout Toolbox Kit w/Safety Padlocks, 104795 104795
- BRADY Portable Lockout Kit, Pouch, 8inH x 7inW LKBLO
- BRADY Portable LockoutKit, Electrical/Valve, Blk 95552
- BRADY Lockout Station, 3.5" D, 16" H, 14" W 153684
- Brady Lockout Safety Kits