- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivl Plat Castr, Rubbr, 6 in, 410 lb, Plt B
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivl Plat Castr, Rubbr, 6 in, 410 lb, Plt B (Discontinued)
Mfr # 1NUW3
Zoro # G0242593
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Brand Zoro Select
- MFR #1NUW3
- Zoro #G0242593
- UPC #190735403921
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Rubber |
Load Rating | 410 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Wheel Bearings | Roller |
Outside Bolt Hole Spacing | 2 5/8 in x 3 5/8 in |
Item | Standard Plate Caster |
Wheel Color | Black |
Thread Guards | No |
Caster Core Material | Aluminum |
Caster Product Group | Swivel Caster with Brake |
Plate Thickness | 15/64" |
Plate Caster Bolt Hole Pattern | B |
Caster Plate Hole Pattern | B |
Frame Finish | Zinc Chromate |
Core Color | Silver |
Caster Raceway | Double Ball |
Inside Bolt Hole Spacing | 3 in x 3 in |
Durometer | 90 Shore A |
Frame Material | Steel |
Caster Frame Material | Steel |
Caster Plate Thickness | 15/64" |
Caster Temp. Range Available | No |
Caster Swivel Lock Type | No Lock Included |
Caster Brake Type | Side Pedal Brake |
Non-Marking | No |
Wheel Bearing Type | Roller |
Swivel Lock Type | No Lock Included |
Wheel/Tread Hardness Rating | Not Rated |
Wheel Core Material | Aluminum |
Includes Thread Guards | No |
Tread Shape | Standard |
Swivel Raceway Type | Double Ball |
Load Rating Range | Light Medium |
Wheel/Tread Material | Rubber |
Description
Swivel, Standard Plate Caster, Load Rating 410 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard