Honeywell Home
18 in Standard Coaxial, Adapter, Push-In Clip
Mfr # Q340A1066
Zoro # G0242873
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Coaxial
- Length (In.) 18 in
- Voltage 18 to 30 mV
- Gas Type LP/NG
- Tip Style Coaxial
Explore More Products
- HONEYWELL HOME 48 in L., Standard Coaxial Adapter, Push-In Clip Q340A1108
- HONEYWELL HOME 30 in Standard Coaxial, Adapter, Push-In Clip Q340A1082
- HONEYWELL HOME 36 in Standard Coaxial, Adapter, Push-In Clip Q340A1090
- HONEYWELL HOME 24 in L., Standard Coaxial, Adapter, Push-In Clip Q340A1074
- VULCAN Adapter, Thermocouple N56/05000-024
- ROBERTSHAW 24 in Threaded, Tinnerman Clip 1970-024
- ROBERTSHAW 18 in L., Snap-Fit Tinnerman Clip 1980-018
- PYCO PYCO 13-2506-03 5/16IN 3/16IN THERMOCOUPLE 13-2506-03
- BASO K15Fa-36H 36" Snap-In K15FA-36H
- ROBERTSHAW 30 in L., Snap-Fit, Tinnerman Clip 1980-030
- ROBERTSHAW 30 in L., Threaded Tinnerman Clip 1970-030
- Honeywell Home Thermocouple Probes