Shop Alternate Products
This Product is Discontinued
Zoro Select
Mini Blinds, L 60 In, W 36 In, White (Discontinued)
Mfr # 2ZGE4
Zoro # G0243196
This Product is Discontinued
Key Features
- Material PVC
- Length 60"
- Width 36"
- Blind Depth 1"
- Color White