Zoro Select
Rubber Strip, Silicone, 1/2"Th, 36"x2", 40A
Mfr # BULK-RS-S40-828
Zoro # G0243564
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 3/8"Th, 36"x2", 40A BULK-RS-S40-825
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 40A BULK-RS-S40-819
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 40A BULK-RS-S40-814
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 40A BULK-RS-NHS40-862
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 40A BULK-RS-S40-51
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x0.125", Black BULK-RS-N40-199
- ZORO SELECT Silicone Roll, 30A, 10'x36"x1/32", Red BULK-RS-S30-194
- ZORO SELECT Buna-N Roll, 70A, 30'x36"x1.5mm, Black BULKRSBHS701075
- ZORO SELECT Silicone Strip, 60A, 36"x1"x1/32", Blue BULK-RS-S60MD-51
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-N30-66
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 30A BULK-RS-S30-13
- Zoro Select Rubber Sheets & Strips