Shop Alternate Products
This Product is Discontinued
Westward
Grinding Wheel, T1, 10x1x1-1/4, SC, 80 G (Discontinued)
Mfr # 66253440538
Zoro # G0243747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Abrasive Wheel Diameter 10 in
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Silicon Carbide
- Grit 80