Weiler
3" Narrow Face Crimped Wire Wheel .0118" Steel 1/2"-3/8" Arbr Hole
Mfr # 00234
Zoro # G0243909
Sold in multiples of 2 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500
- Arbor Hole Size 1/2"-3/8"
- Grit Not Applicable
- Material Steel
Explore More Products
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole 9530
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor 96054
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" 93122
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor 93808
- WEILER 4" Standard Twist Knot Wire Wheel, .0118" Fill, 1/2"-3/8" Arbor Hole 8284
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-13 UNC Nut 13130
- WEILER Wheel Brush, Medium Face, 8 in Brush dia, 1 in Face W, 2 in Arbor Hole, Crimped Filament/Wire Type, 06120
- WEILER Wolverine 4"Wire Wheel, Cable Twist, .020" Steel Fill, 5/8"-11 UNC 36255
- WEILER COARSE CRIMP WIRE WHL 5"" 36404
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire 66252838598
- WEILER Miniature Wheel Brush, Crimped Wire, 1 91207
- Weiler Wire Wheel Brushes