Climax Metal Products
Shaft Collar, Std, Clamp, 5-1/4inBoredia.
Mfr # H2C-525-S
Zoro # G0243979
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 1/4 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 6 3/4 in
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel 1C-143
- CLIMAX METAL PRODUCTS 2 1/16" ID Set Screw Collar, Stl, Zinc, C-206 C-206
- CLIMAX METAL PRODUCTS 16mm ID Metric Set Collar, Stl, Bo MC-16
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 7/16 in Bore dia 1C-043-A
- CLIMAX METAL PRODUCTS 1" ID 2Pc Double Wide Clamp Collar, Al D2C-100-A
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 5/8 In, SS C-062-S
- CLIMAX METAL PRODUCTS 28mm ID 2Pc Metric Clamp Collar, Ss M2C-28-S
- CLIMAX METAL PRODUCTS 1 1/2" ID 2Pc Kw Clamp Collar, Al 2C-150-A-KW
- CLIMAX METAL PRODUCTS 2 5/16" ID Split Clamp Collar, Ss 1C-231-S
- CHICAGO DIE CASTING 5/8" Bore Shaft Collar 3010
- CLIMAX METAL PRODUCTS 5/32" ID Set Screw Collar, Al C-015-A
- Climax Metal Products Shaft Collars