- Home
- /
- Storage & Workspace
- /
- Lockers
- /
- Wardrobe Lockers
- /
- Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray
Shop Alternate Products
This Product is Discontinued
Zoro Select
Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (Discontinued)
Mfr # 2HFJ4
Zoro # G0243993
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Locker Configuration (1) Tier, (3) Wide
- Overall Width 45 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 12 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
2HFJ4
-
Zoro #
G0243993
- UPC # 190735444269
- Country of Origin China
- Category Wardrobe Lockers
Dimensions
Overall Width | 45 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 12 in |
Opening Depth | 17 in |
Opening Height | 68 1/2 in |
Overall WxDxH | 45 in x 18 in x 78 in |
Overall WxD | 45 in x 18 in |
Opening WxH | 12 in x 68 1/2 in |
Base/Leg Height | 6 in |
Opening WxDxH | 12 in x 17 in x 68 1/2 in |
Details
Item | Wardrobe Locker |
Locker Configuration | (1) Tier, (3) Wide |
Color | Gray |
Item - Wardrobe Lockers | Wardrobe Locker |
Number of Openings | 3 |
Legs Included | Yes |
Assembled/Unassembled | Unassembled |
Locker Handle Type | Recessed Lift |
Locker Door Type | Louvered |
Tier | One |
Hooks per Opening | 2 One Prong |
Finish | Powder Coated |
Legs | Included |
Locker Lock Type | Accommodates Built-In Lock or Padlock |
Handle Type | Recessed Steel |
Material | Cold rolled steel |
Locker Color Family | Grays |
Locker Material | Steel |
Includes | Hat Shelf and Coat Rod |
Lock Type | Padlock Hasp |
Door Type | Louvered |
Number of Keys | Not Applicable |
Number of Lockers | 3 |
Includes Locks | No |
Number of Tiers | 1 |
Color Family | Gray |
Door Material Thickness | 16 ga |
Number of Units Wide | 3 |
Shelf Material Thickness | 22 ga |
Locker Finish | Powder Coated |
Includes Number Plates | No |
Includes Hanging Rod | Yes |
Panel Material Thickness | 22 ga |
Number of Shelves per Opening | Not Applicable |
Locker Color | Gray |
Frame Assembled | Unassembled |
Number Plate Included | No |
Audit Trail Storage | None |
Shelf Adjustability | Fixed |
Assembled | Unassembled |
Antimicrobial | No |
Includes Slope Top Panel | No |
Door Locking Points | 3 |
Number included | Unassembled No |
Frame Material Thickness | 16 ga |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates No, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Antimicrobial No, Base/Leg Height 6 in, Door Locking Points 3, Handle Type Recessed Lift, Includes Hanging Rod Yes, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel