Lamotte
Test Strip, Chlorine, 0 to 10 PPM, PK25
Mfr # 2963LR-G
Zoro # G0244142
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Total chlorine
- Range 0/0.25/0.5/1 ppm / 3 to 10 ppm
- Number of Tests 25
- Length 3 in
- Includes Color Chart Label
Explore More Products
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 2984
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 2964-G
- LAMOTTE Test Stips, Chlorine, 0 to 200 PPM, PK200 4250-BJ
- LAMOTTE Test Strip, Peracetic Acid, PK50 3000
- LAMOTTE Test Strip, QAC, 200 to 1500 PPM, PK50 2951HR
- LAMOTTE Test Strip, 0 to 1000 ppm Range, 50 Tests 3000HR
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop - 25 ppm As NO2 TK3325-Z
- INDUSTRIAL TEST SYSTEMS Test Strips, Phosphate 481349
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 480023
- AQUAPHOENIX SCIENTIFIC Lactic Acid, Test Kit, 1 Drop-0.2 Percnt TK1350-Z
- INSTA-TEST Test Strip, Wide Range pH, 4 to 10, PK50 2974
- Lamotte Chemical Test Strips