Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Black, Size 36x36 In (Discontinued)
Mfr # R03 BLK 36 36
Zoro # G0245253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material 100% Cotton Duck/Arctic Quilted
- Fabric Weight 12 oz.
- Inseam 36"
- Closure Type Zipper/Storm Flap/Snap