Shop Alternate Products
This Product is Discontinued
Norton Co
Fiber Disc, Grit 50, PK10 (Discontinued)
Mfr # 66623377277
Zoro # G0245430
This Product is Discontinued
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8"
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Abrasive Grit 50