Shop Alternate Products
This Product is Discontinued
Jonard Tools
Nut Driver Set, 7 Pieces, SAE, Hollow (Discontinued)
Mfr # ND-631
Zoro # G0245935
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Pieces 7
- Nut Driver Handle Color Yellow with Black Grip
- Screwdriver and Nut Driver Grouping Nut Driver Sets
- Nut Driver Shank Length 3 in