- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Hand Trucks & Dollies
- /
- Hand Trucks
- /
- Cnvrtbl Hnd Trck, 43 lb., 51-3/4 x 21-1/4"
Dayton
Cnvrtbl Hnd Trck, 43 lb., 51-3/4 x 21-1/4"
Mfr # 6W050
Zoro # G0246172
$306.21
25% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$227.99
Item successfully saved to ''
Key Features
- Overall Height 52 in
- Overall Length 51-3/4"
- Overall Width 20 1/2 in
- Material Aluminum
- Color Silver
Customers Also Purchased
- Brand Dayton
-
MFR #
6W050
-
Zoro #
G0246172
- UPC # 190735371800
- Country of Origin Multiple
- Category Hand Trucks
Dimensions
Overall Height | 52 in |
Overall Length | 51-3/4" |
Overall Width | 20 1/2 in |
Wheel Diameter | 10 in |
Platform Length | 38 1/2 in |
Caster Width | 1 1/4 in |
Folded Height | 51 3/4 in |
Wheel Width | 4 in |
Overall Depth | 51 3/4 in |
Noseplate Depth | 8 1/2 in |
Platform Size | 38-1/2 x 12 in |
Noseplate Width | 18 in |
Folded Width | 12 in |
Caster Dia. | 5 1/8 in |
Folded Depth | 21 1/4 in |
Nose Plate Width | 18 in |
Nose Plate Depth | 8 1/2 in |
Overall Height as Hand Truck | 52 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Caster Stem Diameter | 1 in |
Nose Plate WxD | 18 in x 8 1/2 in |
Caster Wheel Width | 1 1/4 in |
Overall Depth as Hand Truck | 19 1/2 in |
Caster Stem Length | 2 1/2 in |
Overall Width as Hand Truck | 20 1/2 in |
Caster Mounting Height | 6 in |
Handle Height | 51 3/4 in |
Axle-Mounted Wheel Dia. | 10 in |
Axle Dia. | 5/8 in |
Platform Width | 12 in |
Platform Height | 11 in |
Caster Wheel Dia. | 5 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 650 lb |
Item | Convertible Hand Truck |
Wheel Type | Pneumatic |
Handle Type | Dual |
Assembled | No |
Wheel Bearings | Ball |
Hand Truck Handle Type | Continuous Frame Dual Pin |
Type | Convertible |
Finish | Powder Coated |
Vertical Load Cap. | 500 lb |
Horizontal Load Cap. | 650 lb |
Includes | Wheel Fenders |
Number of Casters | 2 |
Weight | 44 lb |
Features | 2-in-1 Truck Converts from 2 to 4 Wheels in Seconds, Lightweight Construction Reduces user Fatigue |
Brake Type | No Caster Brake |
Frame Type | Flat Back |
Caster/Wheel Mounting Location | Standard |
Load Capacity as Platform Truck | 650 lb |
Caster Stem Type | Friction Ring |
Includes Lever Pushoff | Without Lever Pushoff |
Caster/Wheel Configuration | (2) Swivel, (2) Axle-Mounted |
Nose Plate Type | Solid Straight |
Non-Marking Casters/Wheels | No |
Nose Plate Material | Aluminum |
Includes Wheel Fenders | With Wheel Fenders |
Axle-Mounted Wheel Type | Pneumatic |
Non-Marking Axle-Mounted Wheels | No |
For Surface Type | All Surface Types |
Hub Position | Offset |
Axle-Mounted Wheel Bearings | Ball Bearing |
Release Type | Hand Lever |
Caster Frame Material | Steel |
Includes Stair Climber | Without Stair Climber |
Frame Finish | Plain |
Frame Material | Aluminum |
Load Capacity as Hand Truck | 500 lb |
Operating Angles | 90 Degrees |
Caster Wheel Type | Swivel |
Includes Foot Assist | Without Foot Assist |
Caster Wheel/Tread Material | Polyurethane |
Nose Plate Thickness | 3/16 in |
Axle-Mounted Wheel/Tread Material | Rubber |
Nose Plate Profile | Standard |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 650 lb, Platform Height 11 in, Platform Length 38 1/2 in, Platform Width 12 in, Nose Plate Depth 8 1/2 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Plain, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
On page
1 of 1
Explore More Products
- DAYTON Truck, Hand, 800 Lb 6W857
- DAYTON Vending Hand Truck, 1200 lb., 66in 4XKJ3
- DAYTON General Purpose Hand Truck, P Handle 34D680
- DAYTON Tilting Fork Hand Truck, 1000 lb. 2LRL4
- DAYTON General Purpose Hand Truck, 1000 lb. 2W157
- DAYTON General Purpose Hand Truck, Cap 600 Lb 34D661
- DAYTON Cnvrtbl Hnd Trck, 400 to 500 lb. 4ZJ34
- DAYTON Dayton GWK-4YX97-CK 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black GWK-4YX97-CK
- DAYTON Appliance Hand Truck, w/2 Security Belts 34D657
- ZORO SELECT General Purpose Hand Truck, 800 lb., Loop 8WXR2
- WESCO Spartan Jr. Economy Aluminum 2 in 1 Truck, SPTN-JR-T18-PE(BOXED 220000
- Dayton Hand Trucks