Shop Alternate Products
This Product is Discontinued
Spax
Multi-Material Screw, zinc Steel Flat Head Unidrive Drive, 500 PK (Discontinued)
Mfr # 0101010400505
Zoro # G0247231
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Unidrive
- Driver Size #2
- Drive Size #2