Southwire
12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR
Mfr # 55510302
Zoro # G0247265
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2 with Bare AL Ground
- Length 1,000 ft
- Jacket Color Silver
- Jacket Material Aluminum
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR 68580021
- SOUTHWIRE Underground Feeder Cable, 125 ft. L 14783502
- SOUTHWIRE Southwire 10650002 2 Solid Bare Copper Wire - 125 ft. - Pack of 125 10650002
- SOUTHWIRE Southwire 14782702 UF-B Underground Feeder Cable, 6/3 AWG, 125 ft 14782702
- SOUTHWIRE 14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC 55295102
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR 68579223
- SOUTHWIRE Uninsulated Solid Conductor Wire, 18 AWG, Bare copper, 1 Strand, Sold by the FT F1802412B0
- SOUTHWIRE WIRE 10THHN SLD BLK 500' 11595657
- SOUTHWIRE 3 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT F030060300
- STRUCTURED CABLE PRODUCTS 14-2FPLP-500 Fire Alarm Wire, 14AWG, 2C, FPLP Plenum Rated, 500 ft. 14/2FPLP-500
- CHAINFLEX 8 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF35-100-04-1
- Southwire Electrical Wire & Cable