Download CAD Files
Zoro Select
Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain
Mfr # Z5125
Zoro # G0248062
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Material 18-8 Stainless Steel
- Finish Plain
- Barrel Head Style Truss
Explore More Products
- ZORO SELECT Arch Barrel, #10-32, 3 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain Z5127
- ZORO SELECT Arch Barrel, #12-24, 1 3/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain Z5128
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain Z5129
- ZORO SELECT Barrel Bolt, 1/4"-20, 1/2 in Brl Lg, 5/16 in Brl Dia, Steel zinc, 25 PK 5LY92
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Steel zinc, 50 PK 5LY86
- ZORO SELECT Barrel Bolt, 5/16"-18, 1/2 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGP9
- ZORO SELECT Binding Barrel, M4, 25/32 in Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain Z1608MPAK
- ZORO SELECT Arch Barrel, 5/8"-11, 1 1/2 in Brl Lg, 3/4 in Brl Dia, 18-8 Stainless Steel Plain Z1694
- ZORO SELECT Binding Barrel, #8-32, 7/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MB91
- ZORO SELECT Arch Barrel, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain Z1642
- MIDWEST FASTENER 32 (Coarse), 1-1/2" Brl Lg, Aluminum 10 PK 66973
- Zoro Select Binding Barrels & Screws