Shop Alternate Products
This Product is Discontinued
Zoro Select
Vacuum Receiving Tube, PK6 (Discontinued)
Mfr # 6FVK9
Zoro # G0248236
This Product is Discontinued
Key Features
- Color Transparent
- Material of Construction 3.3 Boro Glass
- Lower Ground Stopper Size 14/23
- Manufacturers Warranty Length 3 yr
- Upper Ground Mouth Size 14/23