Vollrath
Bain Marie Pot Cover
Mfr # 79170
Zoro # G0249471
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 4NDY7
- Color Silver
- Product Type Bain Marie Cover
- Freezer Safe No
Explore More Products
- VOLLRATH 3 3/4 qt Arkadia Aluminum Sauce Pan 7343
- VOLLRATH 4 in 1/9 Size Food Pan 9094420
- VOLLRATH Cover, 14 In. Dia. 3914C
- VOLLRATH Stainless Steel Fry Pan, 12-1/2 In Dia. N3812
- VOLLRATH Arkadia 4 1/2 Qt Aluminum Sauce Pan 7344
- VOLLRATH Aluminum Sauce Pot, 14 Qt. 7373
- VOLLRATH Vollrath Stainless Steel Solid Dome Cover 77200
- VOLLRATH Fry Pan, 10", Aluminum, PK6 672110
- VOLLRATH Arkadia™ 40 Qt Aluminum Stock Pot 7310
- CRESTWARE Stock Pot, 20 qt, Aluminum POT20
- CHEF N Vegetable Chopper Green 102-239-011
- Vollrath Cookware