Power First
100 ft. 10/3 Lighted Extension Cord SJTOW
Mfr # 4GAC4
Zoro # G0249566
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Yellow
Explore More Products
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW 4GAC3
- POWER FIRST 25 ft. Extension Cord 12/3 Gauge YL/BK 52NY24
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge OR/BK 52NY18
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW 4GAC6
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW 4GAD4
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW 1FD65
- POWER FIRST 90 ft. 14/3 Lighted Locking Extension Cord SJTOW 4FZY7
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 14/3 OC25143
- MAKITA 8 ft. 18/3 Replacement Power Cord 664630-7
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design 100436
- SUPERIOR ELECTRIC 100 Feet 12 AWG 3-Wire 125 Volt SJTW Indoor / Outdoor Extension Cord EC123-100E
- Power First Extension Cords & Power Strips