Enm
Counter, Mechanical, 4 Digit, Hand Tally
Mfr # M4501NF
Zoro # G0250196
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display White Digits, Black Background
- Input Type Hand Operated
- Number of Digits 4
- Mounting Bench Top
- Height 2.76 in
Explore More Products
- ENM Counter, 6 Digit, Panel Mount, 24VDC E6B65GM36
- ENM Counter, 6 Digit, Base Mount, 115VAC E6B62GN
- ENM Electronic Counter, 6 Digits, LCD C44B65B
- ENM Counter, Mech, 5 Digit, RH/TC, Reset Knob M3CA50A
- ENM Electronic Counter, 6 Digits, LCD PC1210F0
- ENM Electronic Counter, 6 Digits, LCD C44B69B
- ENM Counter, 6 Digit, Base Mount, 24VAC E6B64GN
- ENM Electronic Counter, 6 Digits, LCD PC1210G0
- ENM Counter, Electrical, 6 Digits, 115 VAC E2B62DPG
- TRUMETER Digital Hand Tally Counter E3-1804
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.51" D CUB4L820
- Enm Counters