Aiphone
Master Station, 6VDC
Mfr # C-ML/A
Zoro # G0250918
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 3/4 in
- Width (In.) 7 1/2 in
- Door Station Height (In.) 1 3/4 in
- Door Station Width (In.) 7 1/2 in
- Voltage 6V DC
Explore More Products
- AIPHONE Master Station, 24VDC, CAT-5e AX-8MV
- AIPHONE Intercom C-123L/A
- AIPHONE Audio Tennant Handset, 3-1/2"Wx7-55/64" H GT-1D
- AIPHONE Master Station/Door Station Kit, 15VAC DBS-1A
- AIPHONE Master Station, 2 Conductors GT-2C
- AIPHONE Video Door Station, 12-3/8 KB-DAR
- AIPHONE Audio Tenant Station, 12-16VAC IE-1AD
- AIPHONE Video Entry System, 10-5/8"W x 8-55/64" H GTV-DES104B
- AIPHONE Call Station, 4-9/16" W x 4-3/4" H NHR-3TS
- VIKING ELECTRONICS Viking Electronics VK-LPR-1 Line Powered Ringer VK-LPR-1
- NORCON COMMUNICATIONS High Security 2-Way Talk-Thru Inmate/Visitor Intercom Silver TTU4
- Aiphone Wired Intercom Systems