Shop Alternate Products
This Product is Discontinued
Zoro Select
U-Bolt, 1/4", Steel (Discontinued)
Mfr # 1RCN3
Zoro # G0251115
This Product is Discontinued
Key Features
- Thread Size 1/4 in
- For Pipe Size 1/2 in to 3/4 in
- Material Steel
- Finish Zinc
- Thread Length 1/4 in