Grote
Switch to Start Cbl, 4 ga., 3/8 In., 36In L
Mfr # 84-9260
Zoro # G0252165
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Stud Size 3/8 in
- Color Black
- Connection Type Bolt
- Connection Material Antimonial Lead
Explore More Products
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 84-9135
- GROTE Alligator Clip with Lead, 30 In, PK2 84-9613
- GROTE Battery CableIn, 1 ga., 3/8 In., 27In L 84-9244
- GROTE Battery Cable, 4 ga., 3/8 In., 36In L 84-9229
- GROTE Battery Cable, 4 ga., 3/8 In. 82-7014
- GROTE Protective Cap, Plug-In, PVC, Black 84-9621
- GROTE Battery CableIn, 1 ga., 3/8 In., 30In L 84-9245
- GROTE Battery Terminal, 6 to 2/0ga, Brass, PK25 84-9126
- GROTE Battery Cable, 4 ga., 3/8 In., 42In L 84-9236
- QUICKCABLE Harness, 2-Battery, 7-3/8" 7753-001
- QUICKCABLE Fusion Thimble, 1 ga. 214904-001
- Grote Automotive Battery Terminal Components & Parts