Proto
Obstruction Box Wrench, 7/16x1/2, 5-7/16L
Mfr # J1725
Zoro # G0252226
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Satin
- Features Curved Half-Moon Shape Helps Improve Access to Hidden, Difficult to Reach Locations, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Box Ends Incorporate the TorquePlus(TM) system
- Head Type Offset
- Overall Length 5 3/4 in
Explore More Products
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/4" x 7/8"-12 Point J1185-A
- PROTO Ratcheting Refrigeration Wrench, 6-3/4 in J1111
- PROTO Box End Pull Wrench, 12 Pt, Blk, 1-15/16 in J2631PW
- PROTO Ratcheting Box Wrench, 9-1/4 in. J1197-A
- PROTO Double Box Ratcheting Wrench 12 x 14 mm - 6 Point J1194MA-A
- PROTO Double Box Ratcheting Wrench 3/4" x 7/8" - 12 Point J1195-A
- PROTO Double Box Reversible Ratcheting Wrench 11 x 12 mm - 12 Point J1193MLO
- PROTO Double Box Wrench, 12 Points, 17-3/32" L J112832L
- PROTO Double Box Reversible Ratcheting Wrench 15 x 17 mm - 12 Point J1195MLO
- PROTO Box End Wrench, 5/8 x 3/4 in., 6-1/8 in. L J1131
- PROTO Box End Wrench, 1-1/4 x 1-5/16 in, 8-3/8 L J1155
- Proto Wrenches