Heidolph
Food Tubing, 0.8mm I.D., 3.28 ft., 10 psi
Mfr # 036304280
Zoro # G0252598
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 0.8 mm
- Outside Dia. 4 mm
- Wall Thickness 1.6 mm
- Max. Pressure 10 psi
Explore More Products
- HEIDOLPH Standard Tubing, 6.3mm I.D., 3.28 ft, 7 psi 036304160
- HEIDOLPH Food Tubing, 6.3mm I.D., 3.28 ft., 7 psi 036304320
- HEIDOLPH Hydrocarbon Tubing, 7.9mm dia., 3.28ft 036304270
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible AAA00018
- KURIYAMA Tubing, 5/8 I.D., 100 ft., Clear, Flexible K010-1013X100
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. ZUSA-HT-1177
- TYGON Tubing, 3/16 I.D., 10 ft., Clear, Flexible ACF06012
- ZORO SELECT Latex Tubing, 3/8" dia. Inside ZUSA-HT-1369
- HYDROMAXX 2"x100Ft Flexible Corrugated Black PVC Split Tubing Wire Loom BPVCS0200100
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 1" ID x 1.30" OD x 200' PVCBH1-1.3A2NA
- KURIYAMA Braided Tubing, 125 psi at 70F, 100 ft. K3150-16
- Heidolph Tubing