Heat Factory
Toe Warmer, 2-3/4 In x 3-1/2 In, PR, PK2
Mfr # 19452
Zoro # G0252621
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Foot Wear, Hunting Boots, Ski Boots and Slippers
- Length 3 1/2 in
- Width 2 3/4 in
- Color Orange
- Activates By Contact with Air
Explore More Products
- HEAT FACTORY Foot Warmer, 2-3/4 x 3-1-/2 In, PR, PK3 19483
- HEAT FACTORY Toe Warmers, White, PR, PK8 1964-3
- HEAT FACTORY Heated Footbed, Womens, Black, PR 1460L
- HEAT FACTORY Heated Footbed, Mens, Black, PR 1460M
- KGS BOOT GUARD Heavy Duty Nylon Brown Lace, 63" 163BR
- GEORGIA BOOT Georgia Boot Comfort Core Next Gen Memory Foam Insole GB00430 M XL
- ZORO SELECT Replacement Liner, Size 8, White, PR L8562A40-002
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 5 B101/9980P910-05
- YAKTRAX SNOW&ICE TRCTN WALK LG 08605
- LACROSSE Iceman Boot Liner, Size 7, 10 in. H, Blk, PR 904000
- SCRUSHER Heavy-Duty Shoe & Boot Cleaner 9.75" L x 9.5" W x 7.75" H TLS623
- Heat Factory Footwear Accessories