Zoro Select
O-Ring, Viton, 39mm OD, PK10
Mfr # 1RHY2
Zoro # G0252664
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 207, 9/16, 0.824, PK25 U38869.012.0056
- ZORO SELECT O-Ring, Buna N, 22mm OD, PK100 1RJH4
- ZORO SELECT Brown Viton O-Ring, Dash 908, PK25 ZUSAVB75908
- ZORO SELECT O-Ring, Buna N, Dash 247, 4-5/8, 4.887, PK5 U38805.012.0462
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 10mm ID, PK100 ZUSAH2.5X10
- ZORO SELECT O-Ring, EPDM, Dash 351, 4-3/4, 5.145, PK5 U38869.018.0475
- ZORO SELECT Viton O-Ring, 4mm Wide 160mm ID ZUSAV4X160
- ZORO SELECT Buna-N O-Ring, 1.2mm Wide 3.5mm ID, PK50 ZUSAH1.2X3.5
- ZORO SELECT O-Ring, EPDM, Dash 281, 15, 15.262, PK50 U38869.012.1500
- STERLING SEAL & SUPPLY 016 Viton / FKM O-ring 90A Shore Black, -1000 Pack ORVT90.016X1000
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 U38801.009.0050
- Zoro Select Individual & Bulk O-Rings