Flat Washer, For Screw Size M10 , Stainless Steel NL-19 Finish, 100 PK

  • Mfr # FBMWASH10P100

  • Zoro # G0254600


product price:  $47.65
/pk 100, $0.48/ea

Key Features

Material
Stainless Steel
Finish
NL-19
For Screw Size
M10
Outside Diameter
20 mm
Minimum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBMWASH10P100
Zoro #
G0254600
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10
Outside Diameter
20 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
10.50 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
DIN 125A
System of Measurement
Metric
Thickness Tolerance
+/-0.20mm
Color
Silver
Application
Load Distribution, Spacing
Rockwell Hardness
B70
Type
Flat Washer
Material Grade/Class
18-8
Dimensional Standards
DIN 125A
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
For Use With
Bolts, Nuts, Screws, Studs
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125A, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 20 mm, Maximum Thickness 2 mm, System of Measurement Metric, Minimum Thickness 2 mm, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Thickness Tolerance +/-0.20mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products