Shop Alternate Products
This Product is Discontinued
Zoro Select
0.50mm Metric Socket Head Cap Screw, Black Oxide 12.9 Steel, 100 PK (Discontinued)
Mfr # 2M2SD0030008CP-PK100
Zoro # G0255017
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 0.50mm
- Drive Type Hex Socket
- Drive Size 2.50mm
- Material 12.9 Steel