Zoro Select
Paint Trim Guide, ABS w/SS Blade, 12 In
Mfr # 2FDK3
Zoro # G0255631
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 12 in
- Width 2 5/8 in
- Construction ABS Plastic Handle w/Stainless Steel Blade
- Handle Material Plastic
Explore More Products
- ZORO SELECT Paint Can Opener, PK2 2FDK5
- ZORO SELECT PET Recycled Plastic Paint Tray Liner, 1 qt, 16 1/2" L, 2 1/2" D R406-11
- ZORO SELECT Paint Stir Stick, Red, Plastic 2FDK7
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 12 In. 18
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 21 In. 3N1
- ZORO SELECT Paint Can Hook, PK3 2FDK1
- ZORO SELECT Pail Lid Opener, Ylw, Plastic/Stl, 6-3/4 In 4N1
- HYDE Hyde Tools 201848 36 in. True Value Wood Yardstick 201848
- BEHRENS Oval Tub Galv 2Gal 000-OV
- ENCORE PLASTICS Paint Pail Plastic Silver 5Qt 01605
- ROCKSOLID 4 gal Rust-Oleum 20X Solid Color Water-Based Deck Resurfacer Tint Base RO4879
- Zoro Select Painting Tools