Shop Alternate Products
This Product is Discontinued
Porter-Cable
Angled Finish Nails, 15 ga, Bright, 34 Degrees, 4000 PK (Discontinued)
Mfr # PDA15100
Zoro # G0256067
This Product is Discontinued
Key Features
- Gauge 15 ga
- Finish Bright
- Collation Angle 34 Degrees
- Collation Type Adhesive
- Material Steel