Tsubaki
Sprocket , 40 Chain Size, 22 # of Teeth
Mfr # 40H22
Zoro # G0256383
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 22
- Outside Dia. 3.778 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth 50BTL18
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth 50B16F-1
- TSUBAKI Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 26 # of Teeth 80B26
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 17 # of Teeth 25B17
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., 40B20F-1C
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 25 # of Teeth 35B25F-5/8
- TSUBAKI Sprocket Strd Mult 1In 6.27In 80-2 18 Cs, D80B18 D80B18
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 18.63In, 100A45 100A45
- TSUBAKI Sprocket Chain Rlr 25Mm 250Mm #8B 60, D08B60 D08B60
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth 40B24H X 5/8 MPB
- MARTIN SPROCKET & GEAR Spk Roller Qd, 80SF22 80SF22
- Tsubaki Chain Sprockets