Sellstrom
Ratchet Faceshield Assm 5 IR Flip Window
Mfr # S32151
Zoro # G0256593
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Visor Color Clear
- Material Nylon
- Visor Material Polycarbonate
- Lens Coating Anti-Fog
Explore More Products
- SELLSTROM Headgear, Ratchet, Blue, Plastic S39100
- SELLSTROM Ratchet Faceshield Assembly, Uncoated, Clear Visor, Includes Chin Guard and Ratchet Headgear S38110
- SELLSTROM Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension S31202
- SELLSTROM Faceshield Window, For 38110WWG, Clear S36000
- SELLSTROM Single Crown Face Shield Pin-Lock Headgear, Clear Anti-Fog, Blue Crown S39040
- SELLSTROM Faceshield Visor, Polycarb, 9x12-1/8in S32100
- SELLSTROM Dual Crown Face Shield, Ratchet Headgear, Clear Tint, Anti-Fog S31140
- SELLSTROM Single Crown Face Shield, Pin-Lock Headgear, Clear Window, Blue Crown S39020
- SELLSTROM Faceshield Visor, Polycarbonate, Green S31223
- FIBRE-METAL BY HONEYWELL Faceshield Bracket, Aluminum, Silver FH66
- JACKSON SAFETY Replacement Acetate Window, Fits 170SB Headgear, 9” x 15.5” x 0.040” 29092
- Sellstrom Eye Protection