Dayton
Speed Reducer, C-Face, 56C, 40:1
Mfr # 4RP52
Zoro # G0257162
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 44 RPM
- Standards AGMA
Replacement Parts
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 20:1 4Z304
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 2Z154
- DAYTON Speed Reducer, Indirect Drive, 15:1 6Z433
- DAYTON Speed Reducer, C-Face, 56C, 17.5:1 4Z617
- DAYTON Speed Reducer, C-Face, 180TC/210C, 10:1 4Z020
- DAYTON Speed Reducer, C-Face, 56C, 20:1 4RP32
- DAYTON Speed Reducer, Indirect Drive, 12.5:1 4Z861
- DAYTON Speed Reducer, C-Face, 180TC/210C, 10:1 4RP72
- DAYTON Speed Reducer, C-Face, 56C, 15:1 4Z012
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 E26MWNS, 100:1, 56C
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 E30MWSS, 20:1, 56C/140TC
- Dayton Speed Reducers