Zsi
Clip, Rod Mounted, Tube S 1In, L 1 5/8In
Mfr # QC16
Zoro # G0258203
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamid
- Max. Load (Lb.) 75
- Rod Size 3/8
- Type Rod Mounted
- Height (In.) 1 5/8 in
Explore More Products
- ZSI Beta Clamp Cusions, Heavy, 1 In Tube, C H4016C
- ZSI CushionedClampStrut Mounted, Tube Sz 2 In 032N036
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In 038NS044
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In 020M024
- ZSI Cushion Claw, 1 In OD EMT, Strut Mount EMT-1
- ZSI Beta Clamp Assembly, Single, 1/4 In Pipe S2009S
- ZSI Beta Clamps, Standard, 1-1/4 In Tube, AL S5020S-AL
- ZSI Insulated Strut Clamp, 3 1/2"OD, 4 3/4"W UX31212
- ZSI Strut Clamp, 1"OD, 1 7/8"W 723100
- ZSI Beta Clamps, Standard, 1/2 In Tube, C S2008C
- NVENT CADDY Strut Pipe Clamp, Size 1 In RIGD0100S4
- Zsi Plumbing Accessories