Shop Alternate Products
This Product is Discontinued
Schneider Electric
IEC Miniature Circuit Breaker, 25, 120/240VAC, 1 Pole, DIN Rail Mounting Style, C60N Series (Discontinued)
Mfr # 60131
Zoro # G0258273
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series C60N
- Amps 25
- Number of Poles 1
- AC Voltage Rating 120/240VAC
- Phase 1