Shop Alternate Products
This Product is Discontinued
Westward
Straight Flute Tap, 9/16"-12, Plug, 4 Flutes, UNC (Discontinued)
Mfr # 2LWJ8
Zoro # G0258307
This Product is Discontinued
Key Features
- Shank Dia. 0.429 in
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Size 9/16"
- Tap Style Straight Flute (Hand)