- Home
- /
- Lighting
- /
- Fluorescent Light Fixtures
- /
- Recessed Troffer Lights
- /
- Fluorescent Fixture, F54T5HO, 54W, 120-277V
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Fluorescent Fixture, F54T5HO, 54W, 120-277V (Discontinued)
Mfr # AFP 3 54T5HO MVOLT 1/3 ACNS
Zoro # G0258413
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Certification Unrated
- Ambient Temp. Range -4 Degrees to 77 Degrees F
- Metal Gauge 20
- Lamp Type - Fixtures F54T5HO
- Description/Special Features Heavy Duty Turret Industrial
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
AFP 3 54T5HO MVOLT 1/3 ACNS
-
Zoro #
G0258413
- UPC # 784231004821
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Manufacturers Warranty Length | 1 yr Limited Warranty |
Width | 13-3/8" |
Fixture Width | 13 3/8 in |
Height | 6-5/8" |
Length | 48" |
Fixture Height | 6 5/8 in |
Suggested Fixture Mounting Height | 25 ft |
Fixture Length | 48 in |
Channel Width | 13 3/8 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Width | 13 3/8 in |
Overall Length | 48 in |
Overall Height | 6 5/8 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Cord Length | Not Applicable |
Details
Lighting Certification | Unrated |
Ambient Temp. Range | -4 Degrees to 77 Degrees F |
Metal Gauge | 20 |
Lamp Type - Fixtures | F54T5HO |
Description/Special Features | Heavy Duty Turret Industrial |
Fixture Temp. Range | 0 Degrees to 104 Degrees F |
Lamp Type | Fluorescent |
Lamp Watts - Fixtures | 54 W |
Mounting | Individually or in a Row, Direct to Surface or Suspended |
Item | Heavy Duty Fluorescent Fixture |
Fixture Housing Color | White |
Fixture Wattage | 162W |
Series | AFP |
Number of Light Bars | 2 |
Ballast Type | Electronic |
Light Distribution | General |
Standards | CSA Certified, UL Listed |
Lamp Watts | 54W |
Fixture Type - High and Low Bay Fixtures | Linear Low Bay |
Fixture Housing Material | Steel |
Fixture Series | AFP |
Housing Finish | High Gloss Enamel |
Fixture Mounting Type | Surface or Suspended Pendant |
Channel Connector | Screw On Endplate |
Fixture Voltage | 120 to 277 |
Max. Fixture Wattage | 162 W |
Ballast Quantity | 1 |
Reflector Type | Apertured |
Lamp Quantity | 3 |
Suggested Lamp Item No. | 2EAF8 |
Voltage | 120 to 277V |
Lighting Technology | Fluorescent |
Lamp Included / Lamp Not Included | Lamp Not Included |
Housing Material | Steel |
Dimmable | No |
Lamp Included | No |
Fixture Ballast Type | Electronic |
Ballast Start Type | Program Start |
Min. Ambient Temp. | -4 Degrees F |
For Bulb Type | T5HO |
Linkable | Yes |
Number of Bulbs | 3 |
CA Title 24 Compliant | No |
Bulbs Included | No |
For Bulb Shape | Linear |
Housing Color | White |
Power Source | Hardwired |
For Bulb Base Type | Bi-Pin |
Max. Ambient Temp. | 77 Degrees F |
Ingress Protection Rating | Not Rated |
LED Replacement For | Not Applicable |
Bay Light Type | Low Bay |
Lumens | Not Applicable |
Rated Life | Not Applicable |
Lumens per Watt | Not Applicable |
Light Technology | Fluorescent |
Description
Heavy Duty Fluorescent Fixture, Lamp Quantity 3, Lamp Type F54T5HO, Lamp Watts 54W, Fixture Wattage 162W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48 In., Width 13-3/8 In., Height 6-5/8 In., Lamp Not Included, Suggested Lamp Item No. 2EAF8, Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1, Channel Connector Screw On Endplate