Gems Sensors
3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 5 gpm
Mfr # FS-500, 170235
Zoro # G0258666
Free Shipping & Returns
$104.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/4 FNPT
- Switch Type SPST
- Voltage 120-240 V AC/V DC
- Max. Pressure 100 psi
- Flow Rate 5 gpm
Explore More Products
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.25 gpm FS-4, 122353
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 0.25 gpm FS-500, 170231
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 15 to 48 gpm FS-550, 29608
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.5 gpm FS-927, 70822
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 0.5 gpm FS-150, NO, 0.5GPM
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 2 to 8 gpm FS-400, 26601
- GEMS SENSORS 1-1/2" FNPT NO Flow Switch 24VAC/DC 230500-4-40
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1.5 gpm FS-380, 179995
- GEMS SENSORS 1/2" MNPT SPST NC Liquid Flow Switch AC or DC 1 gpm FS-150, NC, 1.0GPM
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 10' CFS2-DNBPN-10
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi 15SGMWENO
- Gems Sensors Level Switches