Bell & Gossett

Coupler & Motor Mount, For 4RD13, 4RD14


$160.05
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Coupling Material Cast Iron
  • For Pump Number 4RD13, 4RD14
  • Shaft Size (In.) 1/2 in x 1/2 in
  • Material Cast iron
  • Manufacturers Warranty Length 1 yr.
See all product information