Shop Alternate Products
This Product is Discontinued
Square D
Panel Mount Disconnect Switch, 600V AC, 3 pole (Discontinued)
Mfr # 9421LP3
Zoro # G0259734
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 600V AC
- Number of Poles 3
- Includes 3 in Handle and Variable Depth Shaft, Operating Mechanism
- Enclosure Depth 6 to 21 in
- Switch Dia. 1.5 in