- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Make-Up Air Ventilators
- /
- Make-Up Air Heater, 400 MBtuH, Natural Gas
Shop Alternate Products
This Product is Discontinued
Dayton
Make-Up Air Heater, 400 MBtuH, Natural Gas (Discontinued)
Mfr # 3CCR7
Zoro # G0260172
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Direct Fired
- Gas Type Natural Gas
- BtuH Input 400,000
- Voltage 115/208-230
- CFM @ 0.250-In. SP 4500
- Brand Dayton
- MFR #3CCR7
- Zoro #G0260172
- UPC #190735281307
- Country of OriginUnited States
- Category Make-Up Air Ventilators
Dimensions
Discharge Length (In.) | 18 |
Housing Width (In.) | 31-1/2 |
Housing Length (In.) | 107-1/8 |
Base Length (In.) | 29 |
Base Width (In.) | 29 |
Wheel Dia. (In.) | 12 |
Housing Height (In.) | 29-3/4 |
Discharge Width (In.) | 16 |
Details
Item | Make-Up Air Heater |
Type | Direct Fired |
Gas Type | Natural Gas |
BtuH Input | 400,000 |
Voltage | 115/208-230 |
CFM @ 0.250-In. SP | 4500 |
Phase | 1 |
CFM @ 0.500-In. SP | 4090 |
CFM @ 0.625-In. SP | 3840 |
Recommended 12 In. Fixed Curb Item No. | 2RB78 |
Hz | 60 |
CFM @ 0.875-In. SP | 3275 |
Max. BHP | 2.97 |
Ignition System | Direct Spark |
Requires | Roof Curb for New Installation |
Housing Material | Galvanized Steel |
Gas Inlet (In.) | 3/4 |
Max. Inlet Pressure (PSI) | 1/2 |
Thermal Efficiency (%) | 92 |
CFM @ 0.375-In. SP | 4295 |
Motor HP | 3 |
Burner Material | Cast Aluminum |
Blower RPM | 1132 |
Agency Compliance | ETL |
BtuH Output | 368,000 |
Sones @ 0.250-In. SP @ 5 Ft. | 20 |
Adj. 12 3/8"H Roof Curb Stock No. | 3C437 |
Burner Control Circuit | 24 Volt |
CFM @ 1.000-In. SP | 2985 |
CFM @ 0.750-In. SP | 3550 |
Includes | Lifting Lugs, Outdoor Air Temperature Sensor, Motorized Intake Damper, Disconnect Switch, Washable Air Filters and Control Panel with 24V Transformer |
Full Load Amps | 33.0/16.5 |
Turn Down Ratio | 25:1 With Electronic Modulating |
Description
Make-Up Air Heater, Direct Fired, Natural Gas, BtuH Input 400,000, CFM @ 0.250-In SP 4500, @ 0.375-In SP 4295, Sones @ 0.250-In SP @ 5 Ft 20, Burner Control Circuit 24 Volt, Turn Down Ratio 25:1 With Electronic Modulating, Motor HP 3, Volts 115/208-230, 60 Hz, 1 Phase, Full Load Amps 33.0/16.5, Housing Height 29 3/4 In, Housing Width 31 1/2 In, Housing Length 107 1/8 In, Discharge Length 18 In, Discharge Width 16 In, Requires Roof Curb For New Installation
Documents & Resources
Replacement Parts
On page
1 of 1