S & W
Leveling Mount, Swivel Stud, M12, 2 in Base
Mfr # BMNYLB23
Zoro # G0260793
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.125 in
- Load Capacity 4000 lb
- Thread Size M12
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base NSWD-4
- S & W Leveling Mount, Swivel Stud, M16, 4 in Base BMNYLC46
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base BNYLB46
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in TSW-1N
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base BNYLB44-EL
- S & W Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. G-015
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base TSNYLB44
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base BNYLD46-EL
- S & W Level Mount, Fixed Stud, 5/8-11, 3-3/16 in. SG-017
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base TSW-2Z
- J.W. WINCO JW Winco GN638-15-M8-35-ST Leveling Feet 638-15-M8-35-ST
- S & W Leveling Mounts