Shop Alternate Products
This Product is Discontinued
Dynaroll
Mini Ball Bearing, Flanged, Bore 0.3125 In (Discontinued)
Mfr # SFR1810ZZ A5
Zoro # G0260836
This Product is Discontinued
Key Features
- Type Shielded, Flanged
- Material Stainless Steel
- Bore Dia. 0.3125"
- Outside Dia. 0.5"
- Width 0.1562"