Thomson
Shaft, Carbon Steel, 0.750 In D, 36 In
Mfr # 3/4 SOFT CTL X 36
Zoro # G0260951
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Carbon Steel
- Dia. Tolerance Max. 0.75 in
- Finish Polished
- Dia. Tolerance Min. 0.747 in
Explore More Products
- THOMSON Shaft, Carbon Steel, 0.750 In D, 12 In 3/4 SOFT CTL X 12
- THOMSON Shaft, Alloy Steel, 1.000 In D, 60 In QS 1 L 60
- THOMSON Shaft, 1566 Steel, 1.000 In D, 6 In QS 1 L 6
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 531HP35
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm QS 20 MM 500
- THOMSON Shaft, Steel, 1.250 In D, 24 In QS 1 1/4 L PD 24
- THOMSON Annealed Shaft, Steel, 1.500 In D, 22 In 1-1/2L SMAE CTL X 22
- THOMSON Shaft, Carbon Steel, 0.500 In D, 12 In 1/2 SOFT CTL X 12
- THOMSON Annealed Shaft, Steel, 1.000 In D, 16 In 1L SMAE CTL X 16
- THOMSON Shaft, Carbon Steel, 0.500 In D, 24 In 1/2 SOFT CTL X 24
- THOMSON Shaft, 440C SS, 0.625 In D, 24 In QSSS 5/8 L 24
- Thomson Linear Bearings & Guides