Shop Alternate Products
This Product is Discontinued
Zoro Select
5/16" OD x 28" Welded 304 Stainless Steel Tubing (Discontinued)
Mfr # 4NUL1
Zoro # G0260976
This Product is Discontinued
Key Features
- Wall Thickness 0.020 in
- Tube Material 304 Stainless Steel
- Tube Length 28 in
- Type Welded
- Outside Dia. 5/16 in