Morse
Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel, Hard Back Series
Mfr # ZHBFR14-9' 7-1/2
Zoro # G0261012
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Width 3/4"
- Teeth per Inch 14
- Thickness 0.032"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel, Hard Back Series ZHBFR14-9'6
- MORSE Band Saw Blade, 10 ft. 10-1/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812M42-10' 10-1/8
- MORSE Band Saw Blade, 12 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C812MAT-12' 0
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDH04 -12'6
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C1014M42-11' 3
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDW18-7'9
- MORSE - 11' 6" x 1" x 0.035 Bimetal M42 5/7 Positive Rake Band Saw Blade 4055571380BX1
- MORSE Band Saw Blade, 12 ft. 5 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 12'5" ZWEG083C34MAVPR
- MORSE Band Saw Blade, 13 ft. 7 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel, Flex Back Series 1644141630-WWG
- STARRETT Band Saw Blade, 11 ft. 10" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal 91161-11-10
- LENOX Band Saw Blade, 10 ft. 2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1851979
- Morse Band Saw Blades