Shop Alternate Products
This Product is Discontinued
Coleman
Wheeled Chest Cooler, 60 qt., Blue, White (Discontinued)
Mfr # 3000005152
Zoro # G0261287
This Product is Discontinued
Key Features
- Capacity 60 qt.
- Material Polyethylene
- With Wheels Yes
- Ice Retention Up to 4 days
- Features Holds (95) Cans, Long Telescoping Handle, All-Terrain Wheeled, Side handles, (4) Molded Cup holders, Have-A-Seat(TM) Lid Supports up To 250 lb, Retextured EZ-Clean Top, Internal Dimensions 19-7/64 in x 13-13/64 in x 13-13/16 in, Weight 12.3 lb, 3.29 days Ice Retention, ThermOZONE(TM) Insulation