Shop Alternate Products
This Product is Discontinued
Westward
O HSS Black Oxide 135 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 5PLX0
Zoro # G0261597
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size O
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel